Shop All Cut-Resistant Gloves
Honeywell North
Coated Gloves, Yellow/Black, M, PR
Mfr # NFKL13/8M
Zoro # G0063271
$6.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size M
- ANSI/ISEA Cut Level 1
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- Color Yellow/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # NFKL13/8M
- Zoro # G0063271
- UPC # 821812797779
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 11 in |
Details
Item | Coated Gloves |
ANSI/ISEA Cut Level | 1 |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm and Fingers |
Color | Yellow/Black |
ANSI/ISEA Abrasion Level | Not Rated |
Standards | ANSI/ISEA, FDA |
Cuff Style | Knit |
Application | Sheet Metal Handling, Fabrication Work, Exposure To Oils, Fats And Solvents, Automotive And Other Assembly Work |
Coating Material | Nitrile |
Lining | kevlar(R) |
Thumb Style | Straight |
ANSI/ISEA Puncture Level | 1 |
Suggested Use Environment | Dry, Light Oil and Oily |
Glove Construction | Seamless Knit |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Sold As | Pair |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Cut Level 1, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA, FDA, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Zillon Adjustable Work Positioning Lanyard 2.5 meters (35863)
- CARHARTT T-Shirt, Desert, 4XL (K87-DES 4XL REG)
- ZORO SELECT Taffeta Flagging Tape, Orange, 300ft x 2In (TF2O300-200)
- NMC Danger Confined Space Sign, D277A (D277A)
- HONEYWELL NORTH Honeywell Perfect Fit® 100% Kevlar® fiber, Lightweight, Mens' Size, 1 Pair (KV13A)
- HONEYWELL NORTH CoreShield® 22-7518B/8M Cut Resistant Gloves, Nitrile Micro-Foam Coating, A2/B, Size 8 (22-7518B/8M)
- HONEYWELL NORTH Cut Resistant Gloves, Stainless Steel Mesh, M, 1 PR (5902M MS)
- HONEYWELL NORTH CoreShield® 25-0513B/7S Cut Resistant Gloves, Nitrile Micro-Foam Coating, A5/E, Size 6 (25-0513B/7S)
- HONEYWELL NORTH CoreShield® 24-0513W/8M Cut Resistant Gloves, Nitrile Micro-Foam Coating, A4/D, Size 8 (24-0513W/8M)
- HONEYWELL NORTH CoreShield® 24-0513B/10XL Cut Resistant Gloves, Nitrile Micro-Foam Coating, A4/D, Size 10 (24-0513B/10XL)
- 212 PERFORMANCE AX360 Seamless Knit Cut 3 Lite Gloves, Small (AXLTC3-03-008)
- Honeywell North Gloves & Hand Protection