Shop All Aprons
Honeywell North
Coat Apron, Silver, 50 In. L
Mfr # SSCA/M
Zoro # G4738684
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material EVOH, Polyethylene
- Length 50 in
- Width 48 in
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # SSCA/M
- Zoro # G4738684
- UPC # 821812004099
- Country of Origin Mexico
- Category Aprons
Dimensions
Length | 50 in |
Width | 48 in |
Size | M |
Overall Length | 50 in |
Named Size | M |
Details
Item | Chemical Resistant Sleeve Apron |
Color | Silver |
Material | EVOH, Polyethylene |
Thickness | 2.7 mil |
Closure Type | Ties |
Resistant To | Chemicals |
Number of Pockets | 0 |
Seam Style | Sealed |
Grommet Type | None |
Series | Silver Shield - SSCA |
Apron Waist Closure Type | Ties |
Standards | ASTM D3389-05, OSHA 29 CFR 1915.157 |
Waist Closure | Tie |
Apron Type | Sleeve |
Packaging | Bulk |
Pathogen and Chemical Ratings | Meets ASTM F1790-97 |
Material Weight | 4.5 lb |
Neck Closure Type | Tie |
Description
Chemical Resistant Sleeve Apron, Apron Material EVOH, Polymer, Apron Type Sleeve, Color Silver, Material Weight 4.5 lb, Named Size M, Overall Length 50 in, Overall Width 48 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1790-97, Seam Style Sealed, Series Silver Shield - SSCA, Standards ASTM D3389-05, OSHA 29 CFR 1915.157
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Gas Cylinder Cabinet, 60x30, Capacity 18 (EGCVC18-50)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF703VPE)
- SIGNMISSION Warning Sign-Hot-10in x 14in OSHA Safety Sign, 14" H, WS-Hot (WS-Hot)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 1"W (RF1OR)
- HONEYWELL NORTH Coat Apron, Silver, 56 In. L (SSCA/L)
- HONEYWELL NORTH Coat Apron, Silver, 60 In. L (SSCA/XL)
- HONEYWELL NORTH Coat Apron, Silver, 43 In. L (SSCA/S)
- TOP DOG Die Cut Apron, 45", 8 mil, Red (81014)
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, White (18166)
- FASHION SEAL Unisex Apron, Cobbler, XL, Black (64189 XL)
- HTI Vinyl Apron Full Length 20 Mil. Pvc (VA-3)
- Honeywell North Aprons