Shop All Faceshields and Visors
Honeywell North
Clear Copoly Visor, M86Clu
Mfr # 11390044
Zoro # G9468958
product price: $6.99
/ea
Sold in multiples of 20 for $139.80
$139.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Propionate
- Visor Material Propionate, Polycarbonate. Aluminum Bound Acetate, Steel Mesh
- For Use With Protecto-Shield
- Visor Thickness 0.070"
- Standards ANSI Z87+ and CSA Z94.3.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 11390044
- Zoro # G9468958
- UPC # 40025200818
- Country of Origin Mexico
- Category Faceshields and Visors
Dimensions
Length | 15" |
Visor Height | 8-1/2" |
Details
Item | Visor |
Material | Propionate |
Visor Material | Propionate, Polycarbonate. Aluminum Bound Acetate, Steel Mesh |
For Use With | Protecto-Shield |
Visor Thickness | 0.070" |
Standards | ANSI Z87+ and CSA Z94.3. |
Features | Heat Resistant, Aluminum Bound Acetate Replacement Visors; Visors Easily attach with No Snaps, Posts or Levers |
Description
Clear Copoly Visor,M86Clu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Trimmer+ 2M + Tango 715 Black (289SETS01KK)
- CHILL-ITS BY ERGODYNE L/XL Lime Ranger Hat - Neck Shade (8934)
- PROGRESS LIGHTING LED Combination Exit/Emergency Light, PECUE-UR-30 (PECUE-UR-30)
- MSA SAFETY PAPR System, NiMH, Adjustable (10081116)
- HONEYWELL NORTH Faceshield Bracket, Nylon, Black (CP5005)
- HONEYWELL NORTH Headgear, Ratchet, Gray, 7In. Crown (F500-H5)
- HONEYWELL NORTH Inside Lens Cover, PK5 (PA8222)
- HONEYWELL NORTH FIBRE_METAL by Honeywell F400, High Performance Faceshield Headgear (F400)
- HONEYWELL NORTH Faceshield Bracket, Aluminum, Silver (CP5004)
- HONEYWELL NORTH FibreMetal Dual Crown Headgear and Faceshield (FM400DCCLC)
- HONEYWELL UVEX Faceshield Visor, Hardcoat/Anti-Fog (S9555)
- Honeywell North Faceshields and Visors