Shop All Lab and Clean Room Gloves
Honeywell North
Cleanroom Gloves, Nitrile, S, 4 mil, PK100
Mfr # CE412W/S
Zoro # G4739052
product price: $46.85
/pk 100, $0.47/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class 3
- Cuff Rolled
- Application Cleanroom Operations
- Standards Testing IEST RP-CC005.3, ASTM 739
- Glove Texture Location Fingertips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # CE412W/S
- Zoro # G4739052
- UPC # 821812004341
- Country of Origin Malaysia
- Category Lab and Clean Room Gloves
Dimensions
Size | S |
Glove Length | 12 in |
Length | 12 in |
Size- Alpha | S |
"Size - Numeric | S |
Size- Numeric | Sterile |
Description
Cleanroom Gloves, Color White, Cuff Thickness 4 mil, Features Extended Cuff, Finger Thickness 4 mil, Length 12 in, Powdered/Powder-Free Powder-Free, Standards ASTM 739, Testing IEST RP-CC005.3, Sterile/Non-Sterile Sterile, Texture Location Fingertips, ISO Class 3, Size- Alpha S, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lockout Hasp, Standard Hasp, Steel, Snap-On, Max Number of Padlocks - 6, Red (7620)
- SINGER SAFETY Acoustic Foam, 54 in. W, PK4 (15016841)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F60)
- 3M N95 Disposable Respirator w/ Valve, Universal, White, PK10 (8214)
- HONEYWELL NORTH Antistatic Gloves, Gray, 2XL, PR (NF15ESD/11XXL)
- HONEYWELL NORTH Seamless Dry Box Glove, 32 In. H, Black, PR (8N3032/9Q)
- HONEYWELL NORTH NorthFlex Light Task ESD AntiStatic Conductive Gloves with Polyurethane Palm (NF15ESD/10XL)
- HONEYWELL NORTH Antistatic Gloves, Gray, M, PR (NF15ESD/8M)
- HONEYWELL NORTH Seamless Dry Box Glove, 15 mil, White, PR (8Y1532/9Q)
- HONEYWELL NORTH Antistatic Gloves, Gray, XS, PR (NF15ESD/6XS)
- ANSELL Antistatic Gloves, S, X Static(R) Yarn, PR (11-100)
- Honeywell North Lab and Clean Room Gloves