Shop All Lockout Hasps
This Product is Discontinued
Honeywell North
Circuit Breaker Lockout, Red, PK6 (Discontinued)
Mfr # CBU01
Zoro # G3269341
This Product is Discontinued
Key Features
- Color Red
- For Use With Most Single and Double Circuit Breakers
- Lockout Type No-Hole
- Material Plastic
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # CBU01
- Zoro # G3269341
- UPC # 821812378879
- Country of Origin Canada
- Category Lockout Hasps
Details
Color | Red |
For Use With | Most Single and Double Circuit Breakers |
Item | Circuit Breaker Lockout |
Lockout Type | No-Hole |
Material | Plastic |
Lockout Color | Red |
For Circuit Breaker Type | Double Pole, Single Pole |
For Circuit Breaker Manufacturer | North |
Features | Available in Single or Double Pole Circuit Breaker Lockout, Construction Secures Circuit Breaker and Eliminates Accidental Start-Ups |
Includes Cable Tie Slot | No |
Lockout Material | Plastic |
Description
Circuit Breaker Lockout, For Circuit Breaker Type Double Pole, Single Pole, Features Available in Single or Double Pole Circuit Breaker Lockout, Construction Secures Circuit Breaker and Eliminates Accidental Start-Ups, For Circuit Breaker Manufacturer North, For Use With Most Single and Double Circuit Breakers, Lockout Color Red, Lockout Material Plastic, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.