Shop All Hard Hat Accessories
This Product is Discontinued
Honeywell North
Chin Strap, For Use With All North Brand Hard Hats White (Discontinued)
Mfr # A79C100
Zoro # G4443345
This Product is Discontinued
Key Features
- Material Elastic
- Color White
- Number of Attachment Points 2
- For Use With All North Brand Hard Hats
- Chin Strap Material Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # A79C100
- Zoro # G4443345
- UPC # 821812052908
- Country of Origin Mexico
- Category Hard Hat Accessories
Details
Item | Chin Strap |
Material | Elastic |
Color | White |
Number of Attachment Points | 2 |
For Use With | All North Brand Hard Hats |
Chin Strap Material | Elastic |
Includes | 1 Chin Strap |
Description
Chin Strap, For Use With North Hard Hats, Number of Attachment Points 2, Color White, Chin Strap Material Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.