Shop All General Purpose Gloves
Honeywell North
Chemical Resistant Glove, 24 mil, Sz 8, PR
Mfr # BNI243/8
Zoro # G4739244
product price: $96.25
/pr
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 8
- Length 13 in
- Application Refueling, Hazmat Work
- Glove Texture Location Smooth
- Resists Oil and Petrochemical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # BNI243/8
- Zoro # G4739244
- Country of Origin United States
- Category General Purpose Gloves
Dimensions
Glove Size | 8 |
Length | 13 in |
Details
Item | Chemical Resistant Gloves |
Application | Refueling, Hazmat Work |
Glove Texture Location | Smooth |
Resists | Oil and Petrochemical |
Chemical Resistant Glove Material | Butyl / Neoprene |
Thickness | 24 mil |
Description
Chemical Resistant Gloves, Butyl / Neoprene, Smooth, 24 mil, 13 in, Glove Size 8, Resists Oil and Petrochemical, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWHLG0006G1)
- NMC Notice Chock Your Wheels Sign, N160A (N160A)
- DUPONT Tyvek 400 Disposable Pants, L, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWHLG0050VP)
- VIKING Viking D Series 300D Safety Bib Gr (D6329PG-M)
- HONEYWELL NORTH Knit Glove, Large, White, Cotton/Poly, PR (11RK/L-H5)
- HONEYWELL NORTH Knit Glove, Mens, Cream, Nitrile/Knit, PR (51/7147)
- HONEYWELL NORTH Glove, General Purpose, Poly/Cotton, PK12 (81/1162M)
- MCR SAFETY Heavy Cotton/Polyester Gray Hemmed, PK12 (9507LMH)
- SAS SAFETY GUN WASH GLOVES X-LARGE (SA6554)
- CONDOR Jersey Gloves, Cotton, L, Brown, PR (3ZL57)
- MCR SAFETY Econ Weight 100 per Cotton Naturl, M, PK12 (9638XLM)
- Honeywell North General Purpose Gloves