Shop All PAPR Accessories
Honeywell North
Breathing Tube Sheath Cover, PK10
Mfr # CA113
Zoro # G4890593
product price: $101.99
/pk 10, $10.20/ea
Sold in multiples of 6 for $611.94
Free Shipping & Returns
$611.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With CA127, CA127L
- Includes Breathing tube cover
- System Type PAPR System
- Series Compact Air 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # CA113
- Zoro # G4890593
- UPC # 821812035796
- Country of Origin Mexico
- Category PAPR Accessories
Details
Material | Polypropylene |
For Use With | CA127, CA127L |
Item | Straight Breathing Tube Sheath Cover |
Includes | Breathing tube cover |
System Type | PAPR System |
Series | Compact Air 200 |
Brand and Series | Honeywell North Compact Air 200 |
Description
Straight Breathing Tube Sheath Cover, Compact Air 200, For Use With CA127, CA127L, Polypropylene, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Right-To-Know Rack With Binder - Bilingual (RTK66BI)
- HONEYWELL NORTH Howard Leight Maximum MAX-LS4-REFILL Dispenser Refill, Contoured Bell, 200 Pair (MAX-LS4-REFILL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Tan/Green, Stretch Nylon/Neoprene (G-EXPGG-04-L)
- HEXARMOR Safety Gloves, Blue, L, PR (3033-L (9))
- HONEYWELL NORTH Primair(TM) Plus Hood, Tychem(R) QC, PK3 (PA112)
- HONEYWELL NORTH NiCd Battery (520060)
- HONEYWELL NORTH Primair(TM) Plus Bib Hood, Tychem(R) QC (PA111)
- HONEYWELL NORTH Battery Pack, Plastic, 10.9V, 6700mAh (PA720)
- HONEYWELL NORTH Primair(TM) Head Cover, S, PK10 (PA102S)
- HONEYWELL NORTH Blower Unit (520020)
- 3M Breathing Tube, 36" (BE-324)
- Honeywell North PAPR Accessories