Shop All PAPR Accessories
Honeywell North
Breathing Tube, For PA800 Series PAPR
Mfr # PA036
Zoro # G5779613
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 47 in
- For Use With Powered Air Purifying Respirator
- Standards ANSI, CE Certified, EAC Compliance, NIOSH Approved
- Material Plastic, Polyethylene
- Includes Breathing Tube 47 in (1.2 m)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # PA036
- Zoro # G5779613
- UPC # 883940340661
- Country of Origin Mexico
- Category PAPR Accessories
Dimensions
Size | 47 in |
Length | 47 in |
Height | 9 1/2 in |
Width | 9 1/2 in |
Details
Item | Breathing Tube |
For Use With | Powered Air Purifying Respirator |
Standards | ANSI, CE Certified, EAC Compliance, NIOSH Approved |
Material | Plastic, Polyethylene |
Includes | Breathing Tube 47 in (1.2 m) |
System Type | PAPR System |
Series | Primair |
Brand and Series | Honeywell North Primair |
Description
Breathing Tube, Primair, For Use With Powered Air Purifying Respirator, 9 1/2 in Height, 47 in Length, 9 1/2 in Width, Plastic, Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHUMS Eyewear Retainer, Black, Adj. to 26" (12121100)
- BRADY Thermal Transfer Label, White, Labels/Roll: 3000 (THT-17-498-3)
- TAPCO Down Diagonl Lft Arrw Sign, 24" W x 12" H, 373-05060 (373-05060)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6510S)
- HONEYWELL NORTH Primair(TM) Plus Hood, Tychem(R) QC, PK3 (PA112)
- HONEYWELL NORTH Battery Pack, Plastic, 10.9V, 6700mAh (PA720)
- HONEYWELL NORTH Straight Breathing Tube, Plastic, 40" (PA031L)
- HONEYWELL NORTH Lens Covers, PK15 (PA105)
- HONEYWELL NORTH Straight Breathing Tube, Plastic, 34" (PA031)
- HONEYWELL NORTH Primair(TM) Head Cover, M, PK10 (PA102M)
- SUNDSTROM SAFETY Face Shield Helmet, Universal Size (R06-0805)
- Honeywell North Masks & Respiratory Protection