Shop All PAPR Accessories
This Product is Discontinued
Honeywell North
Breathing Tube, 40" (Discontinued)
Mfr # CA127L
Zoro # G4401591
This Product is Discontinued
Key Features
- Size 40 in
- For Use With Powered Air Purifying Respirator
- Includes 34 in, Breathing Tube, Straight
- System Type PAPR System
- Width 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # CA127L
- Zoro # G4401591
- UPC # 883940070179
- Country of Origin Mexico
- Category PAPR Accessories
Dimensions
Size | 40 in |
Width | 40 in |
Length | 40 in |
Details
Item | Breathing Tube |
For Use With | Powered Air Purifying Respirator |
Includes | 34 in, Breathing Tube, Straight |
System Type | PAPR System |
Brand and Series | Honeywell North Compact Air 200 |
Series | Compact Air 200 |
Description
Breathing Tube, Compact Air 200, For Use With Powered Air Purifying Respirator, 40 in Length, 40 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.