Shop All Disposable Shoe Covers
Honeywell North
Boot Covers, Universal, Silver, PR
Mfr # SSB
Zoro # G2776812
product price: $17.85
/pr
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silver Shield
- Size Universal
- Named Size Universal
- Slip Resistant No
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # SSB
- Zoro # G2776812
- UPC # 821812004068
- Country of Origin Mexico
- Category Disposable Shoe Covers
Dimensions
Size | Universal |
Named Size | Universal |
Shoe and Boot Cover Height Range | Calf |
Overall Height | 16 in |
Details
Item | Boot Covers |
Material | Silver Shield |
Slip Resistant | No |
Color | Silver |
Closure Type | Elastic |
Seam Style | Heat Sealed |
Resists | Chemicals |
Waterproof | No |
Package Type | Bags |
Thickness | 2.7 mil |
Metal Detectable | No |
Includes Slip Resistant Sole | No |
Series | 4H |
Sterilization Status | Non-Sterile |
Material Thickness | 2.7 mil |
Packaging | Bags |
Description
Boot Covers, Closure Type Elastic, Color Silver, Material Silver Shield, Metal Detectable No, Product Type Boot Cover, Seam Style Heat Sealed, Series 4H, Sterilization Status Non-Sterile, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Metal/Wood Roof Anchor, 8inLx10inWx12inD (00255)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-34-5000)
- KLEIN TOOLS Leather All Purpose Gloves, Medium (60607)
- BRADY ToughStripe Cold Floor Marking Tape 3in X 100' Polyester Yellow (152118)
- HONEYWELL NORTH Disposable 4H Booties (WPL583)
- TINGLEY Boot Savers Disposable Shoe Cover, Natural Rubber Latex, Unisex, Size 14, Yellow, 100 Pack (6333)
- TINGLEY Boot Savers Disposable Shoe Cover, Red, M, PR, PK100 (6332)
- KLEENGUARD Liq Parti Protect Shoe Cover 7 Elastic WHT Univ 300/Cs (27000)
- DUPONT Tyvek Isoclean Boot Covers, Serged, White, L, PK100 (IC457SWHLG01000B)
- TINGLEY Boot Saver® Disposable Shoe Covers, 2XL, Ankle Height, Yellow, 100 Pack (6333.2X)
- DUPONT Boot Covers, XL, White, Polypropylene, Polyethylene, Elastic (PE444SWHXL010000)
- Honeywell North Disposable Shoe Covers