Shop All PAPR Accessories
Honeywell North
Blower Unit
Mfr # 520020
Zoro # G4890541
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Noryl 731
- For Use With Opti-Fit(R) Mask Mounted PAPR
- Standards NIOSH, ANSI/UL 913 Standard for Intrinsically Safe Apparatus for Use in Class 1, Division 1, Groups A, B, C, and D Hazardous Locations
- Intrinsically Safe Yes
- Includes Battery No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # 520020
- Zoro # G4890541
- UPC # 757457653593
- Country of Origin United States
- Category PAPR Accessories
Details
Material | Noryl 731 |
For Use With | Opti-Fit(R) Mask Mounted PAPR |
Item | PAPR Blower |
Standards | NIOSH, ANSI/UL 913 Standard for Intrinsically Safe Apparatus for Use in Class 1, Division 1, Groups A, B, C, and D Hazardous Locations |
Intrinsically Safe | Yes |
Includes Battery | No |
Brand and Series | Honeywell North PR500 |
Blower Mount | Mask-Mount |
System Type | PAPR System |
Series | PR500 |
Description
PAPR Blower, Intrinsically Safe Yes, Mask-Mount, PR500, Includes Battery No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, M, PR (4950M)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 12 (PAN3P/2080AZ532-12)
- BRADY Write On Wire Marker, Nylon White, LAT-40-799-5 (LAT-40-799-5)
- BRADY Label, White, 1.000inWx0.250inH, 5000 Lbls (B33-103-727)
- HONEYWELL NORTH Lens Covers, PK15 (PA105)
- HONEYWELL NORTH Straight Breathing Tube, Plastic, 40" (PA031L)
- HONEYWELL NORTH Primair(TM) Head Cover Assembly (PA131)
- HONEYWELL NORTH Primair(TM) Plus Bib Hood, Tychem(R) SL (PA121)
- HONEYWELL NORTH Primair(TM) Head Cover, M/L (PA101M)
- HONEYWELL NORTH Replacement Primair(TM) Hood, PK3 (PA132)
- ILC DOVER Battery Charger (S-2009)
- Honeywell North Masks & Respiratory Protection