Shop All Lanyards and Lifelines
Honeywell North
Black Rhino SelfRetracting Lifelines, Miller by Honeywell, CFL4Z79FT
Mfr # CFL-4-Z7/9FT
Zoro # G602572827
Free Shipping & Returns
$1,075.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 3600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # CFL-4-Z7/9FT
- Zoro # G602572827
- UPC # 612230152697
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Tensile Strength | 3600 psi |
Description
9'CABLE SELF-RETRACTINGLANYARD W/SS SW
- UNIT CONNECTOR: STAINLESS STEEL SWIVEL AND TWIST-LOCK CARABINER LANYARD END CONNECTOR: LOCKING SWIVEL SNAP HOOK WITH LOAD INDICATOR DESIGNED TO ENDURE THE DAILY RIGORS OF HARSH ENVIRONMENTS EXTENDED SERVICE LIFE - CORROSION-RESISTANT STAINLESS STEEL AND ALUMINUM COMPONENTS INTEGRAL INTERNAL SHOCK ABSORBER - CONSISTENTLY REDUCES FALL FORCES TO 900 LBS./F (4KN) OR LESS FOR GREATER SAFETY INTEGRAL LOAD INDICATOR - INDICATES WHEN THE UNIT MUST BE REMOVED FROM SERVICE AND RETURNED FOR REPAIR QUICK-ACTIVATING, HIGH-STRENGTH STAINLESS STEEL BRAKING SYSTEM - ARRESTS FREE FALLS, PROVIDING A QUICK, SAFE RESCUE RATED TO 400 LBS. (181.4KG) CAPACITY WHEN USING A SOFSTOP SHOCK ABSORBER (928LS/18INYL) VARIETY OF INTEGRAL ANCHORAGE CONNECTORS AVAILABLE - PROVIDES ULTIMATE FLEXIBILITY OF USE IN A VARIETY OF APPLICATIONS IDEAL FOR CONCRETE CONSTRUCTION, WELDING, STEEL ERECTION, FOOD PROCESSING AND WAREHOUSE APPLICATIONS NO ANNUAL FACTORY RECERTIFICATION REQUIRED - LOWERING COST OF OWNERSHIP REPAIRABLE
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Mounting Brackets, Aluminum, PR (037-00012B)
- NMC Caution Confined Space Sign, C444RB (C444RB)
- ZORO SELECT Brush Set for Standard Scrusher(r) (SB-M1)
- MUTUAL INDUSTRIES Polyethylene Underground Storm Drain Det, 3 inch Height, 9 in Width, Poly (17774-32-3000)
- HONEYWELL NORTH Miller Manyard® Shock-Absorbing Lanyard 6ft, 216WLS-Z7/6FTYL (216WLS-Z7/6FTYL)
- HONEYWELL NORTH Miller Manyard ll ShockAbsorbing Lanyards, 6Ft, 216MZ76FTGN (216M-Z7/6FTGN)
- 3M DBI-SALA Restraint Lanyard, 6 ft., White (1232354)
- 3M Cable Vertical Safety System, 310 lb Weight Capacity, Silver (6119040)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-09/6FT)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 3 ft., Green (913WLS-Z7/3FTYL)
- 3M Synthetic Horizontal Lifeline System (2200410)
- Honeywell North Fall Protection