Shop All Spill Control Kits and Stations
Honeywell North
Biohazard Spill Kit Refill, Red
Mfr # 8LAY9
Zoro # G2001736
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Absorbent - Container Type Refill
- Container Type Bag
- Height 10-1/2
- Includes (2) 5 in x 9 in ABD Combine Pad, (2) 8 in x 5 in Paws Antimicrobial Wipes, (2) Pair Vinyl Gloves, Facemask with Eyeshield, Large, Pick Up Scoop with Scraper, Red 3/4 oz. Z Fluid Solidifier, Twist Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 8LAY9
- Zoro # G2001736
- UPC # 190735600825
- Country of Origin Mexico
- Category Spill Control Kits and Stations
Dimensions
Height | 10-1/2 |
Container Size | 10-1/2 x 7-1/4 in |
Width | 7-1/4 |
Pad Width | 5 in |
Pad Length | 9 in |
Size of Solidifier Included | 0.75 oz |
Description
Spill Kit Refill, Container Type Bag, 10-1/2 x 7-1/4 in Container Size, Filled, Sorbents Included (2) 5 in x 9 in ABD Combine Pad, Red 3/4 oz. Z Fluid Solidifier, PPE Included (2) Pair Vinyl Gloves, Facemask with Eyeshield, Additional Components Included (2) 8 in x 5 in Paws Antimicrobial Wipes, Pick Up Scoop with Scraper, Twist Tie, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, People Working Above Bilingual, 10in X 7in Aluminum, 7" W, 10" L, Bilingual Spanish (OS-DS-A-710-VS-1517)
- KLEEN CHEF Disposable Arm Sleeves with Elastic Ends, 18-in Blue, 100PK (BLKC-MSPE-DSL-BL)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Blue Board / Black Shadows With Broom (HSB-V4-BLUE-KIT)
- JJ KELLER Spring Clip Arm, SS, 7/8 in.H, 1-11/16 in.W (13073)
- PIG PIG Bladder Poly Spill Containment Deck 56" L x 26" W x 5.75" H (PAK528)
- GLOBAL INDUSTRIAL Universal 5 Gallon Truck Spill Kit-Zipper Bag (B2305923)
- PIG PIG Spill Kit, Chem/Hazmat, Black (CLN1001)
- PIG Spill Kit, Universal, Yellow (KIT2500)
- PIG PIG Spill Kit, Chem/Hazmat, White (64CRSC)
- CONDOR Spill Kit, Bag, Universal, 3 gal., 18" H (436M92)
- SPILLTECH Spill Kit, Wheeled Cart, Universal (SPKU-CART5)
- Honeywell North Spill Control Supplies