Shop All Bandages
Honeywell North
Bandage, Beige, Woven, PK100
Mfr # 016425
Zoro # G2182835
product price: $12.29
/pk 100, $0.12/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Length 3"
- Latex Content Latex Free
- Bandage Color Beige
- Package Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 016425
- Zoro # G2182835
- UPC # 669635010947
- Country of Origin Mexico
- Category Bandages
Dimensions
Length | 3" |
Width | 4-1/2" |
Details
Color | Beige |
Latex Content | Latex Free |
Bandage Color | Beige |
Package Type | Box |
Item | Bandage |
Metal Detectable | No |
Bandage Material | Fabric |
Item - Adhesive Bandages | Strip Bandages |
Material | Woven |
Water Resistant/Waterproof | None |
Industry Type | Healthcare |
Bandages Included | 100 |
Includes | (100) Swift Woven Knuckle |
Description
Bandage, Bandage Material Fabric, Metal Detectable No, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Aluminum Reacher w/Magnetic Tip, 32" (640-1764-0623)
- ADAM EQUIPMENT Digital Veterinarian Scale, 150kg/330 lb. Cap., 50g Graduations (CPWplus 150L)
- LIFE CPR Mask, One-Way Valve, Child/Adult (#LIFE-100)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- FIRST AID ONLY Adhesive Bandages, Fabric, 4 in. L (750014)
- FIRST AID ONLY Assorted Bandage Box Kit, Clear (90095)
- NEXCARE Gauze Pad, Waterproof, Adhesive, PK12 (AWP34)
- KEMP USA Kemp USA Disposable Penlight, Pupil Guauge-Led, 6 PCS (11-159-DISP)
- MY MEDIC SuperSkin Bandage, 10PK (MM-SPL-MD-PK-AC-SSB-1X3-10PK)
- BAND-AID Plastic Strips Adhesive Bandages, PK60 (5635)
- MCKESSON Knuckle Tan Adhesive Strip, 1-1/2 x 3 Inch, 100PK (16-4814)
- Honeywell North Bandages