Shop All Valve Lockout Devices
This Product is Discontinued
Honeywell North
Ball Valve Lockout, 2 to 8 In., Red (Discontinued)
Mfr # BS03R
Zoro # G4061951
This Product is Discontinued
Key Features
- Fits Handle Size 2" to 8"
- Maximum Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 5/16 in
- Lockout Material Polypropylene
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # BS03R
- Zoro # G4061951
- UPC # 821812718606
- Country of Origin Mexico
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 2" to 8" |
For Maximum Padlock Shackle Diameter | 5/16 in |
Fits Pipe Size | 2 in to 8 in |
Overall Height | 7.5 in |
Overall Width | 4 in |
Details
Item | Ball Valve Lockout |
Maximum Number of Padlocks | 1 |
Lockout Material | Polypropylene |
Lockout Color | Red |
Temp. Range | -50 Degrees to 360 Degrees F |
Description
Ball Valve Lockout, For Maximum Padlock Shackle Diameter 5/16 in, Maximum Number of Padlocks 1, Lockout Color Red, Lockout Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.