Shop All Safety Glasses
Honeywell North
ADAPTEC CUSTOMIZED FIT GENERAL PURPOSE SAFETY EYEWEAR, 4A/ANTI-FOG/ANTI-STATIC/ANTI-UV/SCRATCH RESIS
Mfr # T5900WTK
Zoro # G409009236
product price: $22.15
/ea
Sold in multiples of 10 for $221.50
$221.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # T5900WTK
- Zoro # G409009236
- UPC # 821812444796
- Country of Origin United States
- Category Safety Glasses
Description
North by Honeywell Safety Eyewear, Customized Fit General Purpose, Series: Adaptec, Wide, 4A/Anti-Fog/Anti-Static/Anti-UV/Scratch Resistant Lens Coating, Clear Lens, Half Framed/Wraparound, Translucent Black Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, Adjustable/Ratchet Hinge Temple, Specifications Met: ANSI Z87.1-2010, CSA Z94.3.North by Honeywell Adaptec protective eyewear system is designed in 3 scientifically determined sizes regular, narrow and wide to meet the unique eyewear fitting requirements of every individual. Features padded, fully adjustable temples, nosepiece and lens inclination, Adaptec fits the diverse needs of your workforce. Exclusive 4A coating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHTON-BEST Ironclad HW6X-03-M Heatworx Heavy Duty Heat Resistant Gloves, 1 Pair, Black/Grey, Medium (HW6X-03-M)
- BSC PREFERRED 3M - 8271 Oil-Proof Respirator with Valve, 80PK (S-7878)
- ANSELL ActivArmr Coated Gloves, Abrasion, A2 Cut Level, Natural Rubber Latex Coating, Grip, Large, 1 Pair (80-100)
- HONEYWELL UVEX Safety Glasses, Clear Uvextra AF Anit-Fog (S0600X)
- HONEYWELL NORTH A800 Series Safety Glasses (A801)
- HONEYWELL NORTH Uvex® Livewire Safety Glasses, Matte Black Frame, Clear Lens, Anti-Fog (S2600HS)
- HONEYWELL NORTH Uvex® Futura S345C Safety Glasses, Clear Frame, Clear Lens (S345C)
- HONEYWELL NORTH Honeywell Uvex S481 Fog Eliminator Plus Gel Packs, Anti-Fog, 6 Dropper Bottles/Box (S481)
- HONEYWELL NORTH Uvex® Tirade S4040 Safety Glasses, Black Frame, Clear Lens, Anti-Fog (S4040)
- HONEYWELL NORTH Uvex® Avatar S3850 OTG Safety Glasses, Black Frame, Clear Lens, Scratch-Resistant (S3850)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140C)
- Honeywell North Eye Protection