Shop All Safety Glasses
Honeywell North
A800 Series Safety Glasses
Mfr # A806
Zoro # G202696589
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dome Height 1.7
- Length 5.6
- Outside Diameter 0.107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # A806
- Zoro # G202696589
- UPC # 40025108626
- Country of Origin China
- Category Safety Glasses
Dimensions
Dome Height | 1.7 |
Length | 5.6 |
Outside Diameter | 0.107 |
Description
North A800 Series Safety Glasses shield your eyes with a streamlined, sporty look that every crew loves. Meet ANSI Z87.1-2010.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 1/2 in W, Clear; White (M6-109-427)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (GHP4-WHITE)
- MEDLINE AloeTouch Ice, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 200 PK, Green (MIIMDS195285)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Compactor Electrical Shutoff, Portrait (OS-EM-D-57-V-10434)
- HONEYWELL NORTH A800 Series Safety Glasses (A801)
- HONEYWELL NORTH Ultra-spec 2001 OTG Safety Glasses, UVEX S0112 (S0112)
- HONEYWELL NORTH Uvex Protege Anti-Scratch, Metallic Black, S4200 (S4200-H5)
- HONEYWELL NORTH Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (T5900LTKSHS)
- HONEYWELL NORTH Uvex S3300HS Genesis XC Safety Glasses, Black Frame, Clear HS Lens (S3300HS)
- HONEYWELL NORTH North Safety A700 Series Safety Glasses (A705)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (DAGR-AF)
- Honeywell North Safety Glasses