Shop All Safety Glasses
Honeywell North
A800 Series Safety Glasses
Mfr # A802
Zoro # G102696771
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Variety of lens tints
- Frame Color Amber | Gray | Clear
- Width 3
- Length 6
- Outside Diameter 0.102
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # A802
- Zoro # G102696771
- UPC # 40025108633
- Country of Origin China
- Category Safety Glasses
Dimensions
Width | 3 |
Length | 6 |
Outside Diameter | 0.102 |
Dome Height | 1.5 |
Details
Lens Color | Variety of lens tints |
Frame Color | Amber | Gray | Clear |
Frame Style | 3/4 Frame |
Description
North A800 Series Safety Glasses shield your eyes with a streamlined, sporty look that every crew loves. Meet ANSI Z87.1-2010.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Firefighters Gloves, 2XL, Pigskin, PR (5002J)
- 3M Lens Covers, PK10 (H-110-10)
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Black (3100562)
- WOLVERINE Size 9 1/2 Men's 6 in Work Boot Steel Work Boots, Brown (W211043)
- HONEYWELL NORTH Uvex® Avatar S3850 OTG Safety Glasses, Black Frame, Clear Lens, Scratch-Resistant (S3850)
- HONEYWELL NORTH North Safety A700 Series Safety Glasses (A706)
- HONEYWELL NORTH Honeywell Uvex S481 Fog Eliminator Plus Gel Packs, Anti-Fog, 6 Dropper Bottles/Box (S481)
- HONEYWELL NORTH Uvex® Avatar Hydroshield Safety Glasses, Blue Frame, Clear Lens, Scratch-Resistant, Anti-Fog (S2870HS)
- HONEYWELL NORTH A800 Series Safety Glasses (A801)
- HONEYWELL NORTH Uvex S3300HS Genesis XC Safety Glasses, Black Frame, Clear HS Lens (S3300HS)
- OPTIC MAX Amber Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140A)
- Honeywell North Safety Glasses