Shop All Reusable Respirators
Honeywell North
88001 Half-Mask Respirator
Mfr # RU88001ML
Zoro # G702694450
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.5
- Length 9
- Width 6.5
- Weight 0.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # RU88001ML
- Zoro # G702694450
- UPC # 797402014666
- Country of Origin Mexico
- Category Reusable Respirators
Dimensions
Height | 4.5 |
Length | 9 |
Width | 6.5 |
Details
Weight | 0.03 |
Description
The Honeywell North RU8800 Series half mask was designed specifically to accommodate hard-to-fit users. It includes three unique features that make it adaptable to almost any facial structure. The wraparound profile forms to the user's face while the facepiece pleats guide the mask towards the face and the triple flange, which includes three distinct sealing surfaces, provides sealing security for greater freedom of movement.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG HPPE Cut Resistant Sandy Nitrile Palm, Size X4L (13) (99-1-9629-13)
- BOSCH Hybrid High Voltage Safety Gloves - - Large (3991-12)
- PRIME-LINE Floor Stop, 1-3/16 in. Tall, Cast Brass Construction, Brushed Chrome Single Pack (J 4544)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, M (FRS160-DNY MED REG)
- HONEYWELL NORTH 7700 Series Silicone Half Mask Respirator, Without Filters (770030M)
- HONEYWELL NORTH 7600 Series Full-Facepiece Respirator Mask, Medium/Large (760008A)
- HONEYWELL NORTH Half Mask Respirator, Black, S Mask Size (HM501TS)
- HONEYWELL NORTH 7700 Series Half Mask Respirators, Large (770030L)
- HONEYWELL NORTH North(TM) 7600 Welding Respirator, M/L (760008AW)
- HONEYWELL NORTH Survivair Premier Plus™, S-Series, S (321500)
- 3M 3M„¢ Half Facepiece Reusable Respirator Assembly 6391/07001(AAD), P100, Large (7000126164)
- Honeywell North Masks & Respiratory Protection