Shop All Reusable Respirators
Honeywell North
760008 Full-Face Respirator
Mfr # 760008A
Zoro # G202693748
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Facepiece Material Silicone
- Width 8.5
- Length 11.1
- Height 6.3
- Weight 2.398
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 760008A
- Zoro # G202693748
- UPC # 821812000473
- Country of Origin Mexico
- Category Reusable Respirators
Dimensions
Width | 8.5 |
Length | 11.1 |
Height | 6.3 |
Details
Facepiece Material | Silicone |
Weight | 2.398 |
Mask Headstrap Type | 5-Point HeadStrap |
Description
The most comfortable mask available. Double flange sealing area made from medical grade silicone for a comfortable fit and optimum facepiece to face seal. Other features include wide field of vision, 5 strap harness and chin support.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger High Voltage Sign - Bilingual (ESD49RB)
- VISWERX Hi-Vis Quilted Bomber Jacket Childrens M (127-22072)
- CORTECH Inmate Shirts, Orange, 65 per PET/35 Ctn, L (COR1151)
- EPSON Label Cartridge, Gold on Clear, Labels/Roll: Continuous (212GCPX)
- HONEYWELL NORTH North(TM) 7600 Full Face Respirator, S (760008AS)
- HONEYWELL NORTH Half Mask Respirator, Black, L Mask Size (HM501TL)
- HONEYWELL NORTH Half Mask Respirator, Dual Cartridge, M/L (RU88001ML)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, S (7783P100S)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (550030L)
- HONEYWELL NORTH Survivair Premier Plus™, S-Series, S (321500)
- HONEYWELL NORTH Half Mask Respirator, Black, S Mask Size (HM501TS)
- Honeywell North Masks & Respiratory Protection