Shop All Reusable Respirators
Honeywell North
7600 Series Full-Facepiece Respirator Mask, Medium/Large
Mfr # 760008A
Zoro # G4068371
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Medium/Large
- Facepiece Material Silicone
- Standards NIOSH Certified
- Special Features Adjustable Straps
- Exhalation Valve Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 760008A
- Zoro # G4068371
- UPC # 821812000473
- Country of Origin Mexico
- Category Reusable Respirators
Dimensions
Size | Medium/Large |
Details
Facepiece Material | Silicone |
Standards | NIOSH Certified |
Special Features | Adjustable Straps |
Exhalation Valve | Yes |
Material | Silicone/Polycarbonate |
Mask Headstrap Type | 5-Point HeadStrap |
Description
North Safety® 7600 Series Full-Facepiece Respirator Mask, Medium/Large
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40253)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size 2XL (S42621)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113046)
- CONDOR OUTDOOR PRODUCTS GUARDIAN DUTY JACKET, SHERIFFS BROWN, XXXL (101263-040-XXXL)
- HONEYWELL NORTH North™ 5500 Series Half Mask Kit, L (5501N95L)
- HONEYWELL NORTH Half Mask Respirator, S, Blue (RU85001S)
- HONEYWELL NORTH Half Mask Respirator, L, Blue (RU85001L)
- HONEYWELL NORTH 7700 Series Half Mask Respirators, Large (770030L)
- HONEYWELL NORTH 7700 Series Silicone Half Mask Respirator, Without Filters (770030L)
- HONEYWELL NORTH North(TM) 5400 Full Face Respirator, S (54001S)
- 3M Half Mask Respirator, Size M (6502)
- Honeywell North Masks & Respiratory Protection