Shop All Reusable Respirators
Honeywell North
5500 Series Low Maintenance Half Mask Respirator, Large
Mfr # 550030L
Zoro # G409145293
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mask Size L
- Application North Safety Cartridges And Filters
- Width 0.410 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 550030L
- Zoro # G409145293
- UPC # 821812000589
- Country of Origin Mexico
- Category Reusable Respirators
Dimensions
Mask Size | L |
Width | 0.410 in |
Details
Application | North Safety Cartridges And Filters |
Item | Half Mask |
Color | Gray |
Description
All parts are replaceable, extending the useful life of the respirator. Made of extremely soft non-allergenic elastomer for comfort and fit. The 5500 Series incorporates the comfortable and efficient design of the popular 7700 series half mask with the low cost and convenience of a disposable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Bouton Rimless Frame Reader Clr +1.25 (250-26-0012)
- STRANCO Label, Limited Qty, 2.5 In, 100 Labels (HMSL-2500-P100)
- MAGID RoadMaster Tan 100 Cow Grain Leather Driver Glove, XL, 12PK (B6540E-XL)
- BERNE Coverall, Deluxe, Insulated, Twill, 6XL, Reg (I414)
- HONEYWELL NORTH Full Face Respirator, 5400 Series, Elastomer, Hook-and-Loop (4-Point), Threaded, Size M/L (54001)
- HONEYWELL NORTH North(TM) 7600 Welding Respirator, S (760008ASW)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (770030L)
- HONEYWELL NORTH Half Mask Respirator, Black, L Mask Size (HM502TL)
- HONEYWELL NORTH Half Mask Respirator, S, Blue (RU85001S)
- HONEYWELL NORTH Half Mask Respirator, L, Blue (RU85001L)
- MOLDEX Moldex™ 9000 Full Face Respirator, S (9001)
- Honeywell North Masks & Respiratory Protection