Shop All Chemical Resistant Gloves
Honeywell North
18" Chemical Resistant Gloves, Nitrile, 9, 1 PR
Mfr # LA258G/9
Zoro # G4640587
product price: $20.45
/pr
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Size 9
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # LA258G/9
- Zoro # G4640587
- UPC # 821812022673
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | 9 |
Glove Size | 9 |
Glove Length | 18" |
Length | 18" |
Details
Item | Chemical Resistant Gloves |
Color | Green |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Glove Thickness | 25.00 mil |
Latex-Free | Yes |
Cuff Style | Straight |
Glove Color Family | Green |
Standards | USDA and FDA regulations, 21 CFR, for use in food processing |
Resists | Cuts, Snags, Abrasions and Punctures |
Supported / Unsupported | Unsupported |
Special Features | Free of Latex Proteins, Out Performs Natural Rubber, Neoprene and Vinyl Gloves When Exposed to Solvents, Caustics and Animal Fats, Curved Shaped Hand Provides A Natural Fit |
Chemical Glove Resistant Material | Nitrile |
Application | Aerospace and Automotive Degreasing, Automotive Assembling and Painting, Chemical Handling and Processing, Food Processing, Graphic Arts and Print Shop Cleanup |
Lining | Unlined |
Cuff | Straight |
For Glove Thickness | 25.00 mil |
Glove Liner Material | Unlined |
Description
Chemical Resistant Gloves, Nitrile, 25 mil, 18 in, Cuff Straight, Lining Unlined, Glove Size 9, Color Green, Unsupported, Standards USDA and FDA Regulations, 21 CFR, for Use In Food Processing, Resists Abrasions and Punctures, Cuts, Snags, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING CAUTION Sign, Eye Protection Required, ADH, Height: 7" (1148S)
- SKULLERZ BY ERGODYNE Safety Glasses, Lime Frame, Purple Mirror Lens (AEGIR-MI)
- 3M 3M™ 5000 Series Half Mask OV Kit, S (5101)
- VANGUARD SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (A1AA23)
- HONEYWELL NORTH 18" Chemical Resistant Gloves, Nitrile, 10, 1 PR (LA258G/10-H5)
- HONEYWELL NORTH Honeywell North Nitriguard Plus 13"L, 11-mil Nitrile Gloves (LA102G/9)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, PVC, XL, 1 PR (660-XL)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 9, 1 PR (B131/9)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, M, 1 PR (B144GI/M)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 11, 1 PR (B161/11)
- MAPA Mapa® M15 15 Mil Unlined Z Pattern Nitrile Gloves, 9 (479419)
- Honeywell North Chemical Resistant Gloves