Shop All Chemical Resistant Gloves
Honeywell North
15" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR
Mfr # AK1815/O/11
Zoro # G5129381
product price: $6.65
/pr
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 11
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Materials Natural Rubber Latex
- Glove Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # AK1815/O/11
- Zoro # G5129381
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | 11 |
Glove Size | 11 |
Glove Length | 15" |
Length | 15" |
Details
Item | Chemical Resistant Gloves |
Color | Orange |
Chemical Resistant Glove Material | Natural Rubber Latex |
Glove Materials | Natural Rubber Latex |
Glove Thickness | 20.00 mil |
Cuff Style | Beaded |
Glove Color Family | Orange |
Standards | Testing: Lest-Rp-Cc005.3 Modified Particulate and Extractables; Astm 739 Permeation |
Resists | Acids, Caustics |
Supported / Unsupported | Unsupported |
Lining | Powder Free |
Cuff | Beaded |
Application | Cleanroom Operations such as Acid Etching, Handling Etching and Cleaning Acids and Caustics, Lab Room Maintenance |
Special Features | Protective, Excellent Dexterity and Elasticity, Excellent Dry and Wet Grip |
Chemical Glove Resistant Material | Natural Rubber Latex |
For Glove Thickness | 20.00 mil |
Glove Liner Material | Powder Free |
Description
Chemical Resistant Gloves, Natural Rubber Latex, 20 mil, 15 in, Cuff Beaded, Lining Powder Free, Glove Size 11, Color Orange, Unsupported, Standards Testing: Lest-Rp-Cc005.3 Modified Particulate and Extractables; Astm 739 Permeation, Resists Acids, Caustics, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Red (48XBRMR120A)
- LITHONIA LIGHTING ExtSgn EmLt, Thrmp, Nic Cad, LED, 2.32W (ECBG LED M6)
- VIKING Windigo Jacket, Charcoal/Light Gray, L (910CG-L)
- MSA SAFETY MSA Ultra Elite(TM) SCBA Respirator, M (10084824)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (AK1815/O/7)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (AK1815/O/10)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (AK1815/O/9)
- HONEYWELL NORTH North Silver Shield SSG Smooth Finish PE and EVOH Blend Gloves, 10PK (SSG/7)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (ATCP1815/O/11)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 7, 1 PR (B131R/7)
- ANSELL Gloves, Size 10-1/2, PR (37-501)
- Honeywell North Gloves & Hand Protection