Shop All Chemical Resistant Gloves
Honeywell North
15" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR
Mfr # ATCP1815/O/10
Zoro # G4643712
product price: $7.15
/pr
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 10
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Materials Natural Rubber Latex
- Glove Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # ATCP1815/O/10
- Zoro # G4643712
- UPC # 821812021874
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | 10 |
Glove Size | 10 |
Glove Length | 15" |
Length | 15" |
Details
Item | Chemical Resistant Gloves |
Color | Orange |
Chemical Resistant Glove Material | Natural Rubber Latex |
Glove Materials | Natural Rubber Latex |
Glove Thickness | 15.00 mil |
Cuff Style | Beaded |
Glove Color Family | Orange |
Standards | MIL-G-82242D |
Resists | Abrasions, Snags, Cuts, Tear and Puncture |
Supported / Unsupported | Unsupported |
Special Features | Diamond Embossed Palm, Embossed Hand Sizes, Certified Incinerable |
Application | Power Plant Clean Ups, Routine Nuclear Laboratory Procedures and Processing of Materials for Shipping, Storage or Decontamination, Wet and Dry |
Cuff | Beaded |
Chemical Glove Resistant Material | Natural Rubber Latex |
For Glove Thickness | 15.00 mil |
Description
Chemical Resistant Gloves, Natural Rubber Latex, 15 mil, 15 in, Cuff Beaded, Glove Size 10, Color Orange, Unsupported, Standards MIL-G-82242D, Resists Abrasions, Cuts, Snags, Tear and Puncture, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High-Visibility Vest, Vertical, Mesh Polyester, Hook-and-Loop, Unrated, Lime, Size Universal (53YM03)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB/UGN)
- CONDOR Bouffant Cap, PP, 21 In, Blue, PK1000 (23KX12)
- COMPASS 17-Watt Slim LED AC/Emergency Outdoor Light with Photocontrol, CUSO4BK-ND (CUSO4BK-ND)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (ATCP1815/O/8)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (ATCP1815/O/11)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (ATCP1815/O/9)
- HONEYWELL NORTH Honeywell North Nitri-Knit 26"L Shoulder-Length Insulated Nitrile Gloves (NK803ESIN/7)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, Nitrile, 10, 1 PR (NK803/10)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (NK803/9)
- PIP Gloves, Chemical Resistant, Gray, L, PR (56-AG585/L)
- Honeywell North Chemical Resistant Gloves