Shop All Chemical Resistant Gloves
Honeywell North
14" Chemical Resistant Gloves, Butyl, S, 1 PR
Mfr # B074GI/S
Zoro # G4741292
product price: $42.85
/pr
Sold in multiples of 6 for $257.10
$257.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size S
- Chemical Resistant Glove Material Butyl
- Glove Materials Butyl
- Glove Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # B074GI/S
- Zoro # G4741292
- UPC # 821812016412
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 14" |
Length | 14" |
Details
Item | Chemical Resistant Gloves |
Color | Black |
Chemical Resistant Glove Material | Butyl |
Glove Materials | Butyl |
Glove Thickness | 7.00 mil |
Cuff Style | Rolled Bead |
Glove Color Family | Black |
Standards | Meeting the requirements of MIL-DTL-43976D |
Resists | Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics |
Supported / Unsupported | Unsupported |
Chemical Glove Resistant Material | Butyl |
Special Features | Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm |
Glove Texture Location | Smooth |
Application | Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General) |
Cuff | Rolled Bead |
For Glove Thickness | 7.00 mil |
Description
Chemical Resistant Gloves, Butyl, Smooth, 7 mil, 14 in, Cuff Rolled Bead, Glove Size S, Color Black, Unsupported, Standards Meeting the requirements of MIL-DTL-43976D, Resists Acetone, Acetone) and Esters (Tricresyl Phosphate, Alcohols and Most Organic Acids or Caustics, Aldehydes, Amyl Acetate, Dioxane, Ethyl Acetate), Gas and Water Vapor, Ketones (Mek, Mibk, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Black/Clear, Labels/Roll: Continuous (M21-375-430)
- BOSS JobMaster Men's Indoor/Outdoor High Dexterity Palm Gloves Black/Gray M 1 pair (8442M)
- 3M Versaflo Hood With Integrated Head Suspension, White, Size Medium/Large, Pack of 5 (S-433L-5)
- HONEYWELL MILLER Manual Rope Grab with O-Ring for 5/8-inch or 3/4-inch Synthetic Rope, 310 lb. Capacity (8174/U)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, L, 1 PR (B074GI/L)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, M, 1 PR (B074GI/M)
- HONEYWELL NORTH North Butyl B131 13 Mil Smooth Finish Butyl Gloves (B131/10)
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (LA132G/10ZJ)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (AK1815/O/10)
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 9, 1 PR (NK803ESIN/9)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (5319E)
- Honeywell North Gloves & Hand Protection