Shop All Chemical Resistant Gloves
Honeywell North
14" Chemical Resistant Gloves, Butyl, M, 1 PR
Mfr # B144GI/M
Zoro # G4741283
original price:
$38.99
22% off
new price: $30.39
/pr
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size M
- Glove Size M
- Glove Materials Butyl
- Glove Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # B144GI/M
- Zoro # G4741283
- UPC # 821812016535
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 14 in |
Length | 14" |
Details
Item | Chemical Resistant Gloves |
Color | Black |
Glove Materials | Butyl |
Glove Thickness | 14.00 mil |
Cuff Style | Rolled Bead |
Standards | Meeting the requirements of MIL-DTL-43976D |
Resists | Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics |
Supported / Unsupported | Unsupported |
Application | Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General) |
Special Features | Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm |
Glove Texture Location | Smooth |
Description
Chemical Resistant Gloves, Butyl, Smooth, 14 mil, 14 in, Cuff Rolled Bead, Glove Size M, Color Black, Unsupported, Standards Meeting the requirements of MIL-DTL-43976D, Resists Acetone, Acetone) and Esters (Tricresyl Phosphate, Alcohols and Most Organic Acids or Caustics, Aldehydes, Amyl Acetate, Dioxane, Ethyl Acetate), Gas and Water Vapor, Ketones (Mek, Mibk, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Replacement Eye Wash Bottle, 16 oz. (32-000454-0000-H5)
- BRADY 95-Gallon Drum Spill Control Kit Refill - Universal Application (SKR-95-R)
- CONDOR Notice Sign, 7 in Height, 10 in Width, Plastic, English (35GC73)
- NMC Eye Wash Station Sign, M441RB (M441RB)
- HONEYWELL NORTH Honeywell North Nitri-Knit 26"L Shoulder-Length Insulated Nitrile Gloves (NK803ESIN/7)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 11, 1 PR (B131/11)
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (LA132G/11)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, L, 1 PR (B074GI/L)
- HONEYWELL NORTH North®Nitri-Knit® Supported Nitrile Gloves, NK803ES/10, 1-Pair (NK803ES/10)
- HONEYWELL NORTH Honeywell North Nitri-Knit 12"L 40-mil Insulated Nitrile Gloves (NK803IN/11)
- CONDOR 14" Chemical Resistant Gloves, PVC, L, 1 PR (3BA49)
- Honeywell North Chemical Resistant Gloves