Shop All Chemical Resistant Gloves
Honeywell North
14" Chemical Resistant Gloves, Butyl, M, 1 PR
Mfr # B074GI/M
Zoro # G4741301
Sold in multiples of 6 for $323.70
$323.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size M
- Chemical Resistant Glove Material Butyl
- Glove Materials Butyl
- Glove Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # B074GI/M
- Zoro # G4741301
- UPC # 821812016436
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 14" |
Length | 14" |
Details
Item | Chemical Resistant Gloves |
Color | Black |
Chemical Resistant Glove Material | Butyl |
Glove Materials | Butyl |
Glove Thickness | 7.00 mil |
Cuff Style | Rolled Bead |
Glove Color Family | Black |
Standards | Meeting the requirements of MIL-DTL-43976D |
Resists | Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics |
Supported / Unsupported | Unsupported |
Cuff | Rolled Bead |
Glove Texture Location | Smooth |
Application | Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General) |
Special Features | Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm |
Chemical Glove Resistant Material | Butyl |
For Glove Thickness | 7.00 mil |
Description
Chemical Resistant Gloves, Butyl, Smooth, 7 mil, 14 in, Cuff Rolled Bead, Glove Size M, Color Black, Unsupported, Standards Meeting the requirements of MIL-DTL-43976D, Resists Acetone, Acetone) and Esters (Tricresyl Phosphate, Alcohols and Most Organic Acids or Caustics, Aldehydes, Amyl Acetate, Dioxane, Ethyl Acetate), Gas and Water Vapor, Ketones (Mek, Mibk, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Orange, L (6165O-L)
- SPEAKMAN Eyesaver SEF-18100-8 Battery Powered Sensor Eyewash Faucet W/ 8" Spout (SEF-18100-8)
- PAULSON Goggle Strap, Black, Polymer (510-ESAB)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, M (IEX-HVIP5-03-M)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, S, 1 PR (B074GI/S)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, L, 1 PR (B074GI/L)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (AK1815/O/10)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 7, 1 PR (B161/7)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (B074GI/XL)
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (LA172G/9)
- ANSELL 16" Chemical Resistant Gloves, Laminated Film, 10, 1 PR (02-100)
- Honeywell North Chemical Resistant Gloves