Shop All Chemical Resistant Gloves
Honeywell North
14" Chemical Resistant Gloves, Butyl, 11, 1 PR
Mfr # B174R/11
Zoro # G4742902
product price: $77.49
/pr
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11
- Chemical Resistant Glove Material Butyl
- Glove Thickness 17.00 mil
- Length 14"
- Glove Color Family Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # B174R/11
- Zoro # G4742902
- UPC # 821812008455
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Size | 11 |
Length | 14" |
Glove Length | 14" |
Glove Size | 11 |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Butyl |
Glove Thickness | 17.00 mil |
Glove Color Family | Black |
Resists | Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics |
Supported / Unsupported | Unsupported |
Special Features | Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm |
Color | Black |
Cuff | Rolled Bead |
Standards | Meeting the requirements of MIL-DTL-43976D |
Application | Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General), for Ketones Found in Machine Shops, Semi Conductor Industry, Propellant Manufacturing, Fuels and Esters Found in Laboratories and the Manufacture of Man Made Fibers |
Chemical Glove Resistant Material | Butyl |
For Glove Thickness | 17.00 mil |
Cuff Style | Rolled Bead |
Glove Materials | Butyl |
Description
Chemical Resistant Gloves, Butyl, 17 mil, 14 in, Cuff Rolled Bead, Glove Size 11, Color Black, Unsupported, Standards Meeting the requirements of MIL-DTL-43976D, Resists Acetone, Acetone) and Esters (Tricresyl Phosphate, Alcohols and Most Organic Acids or Caustics, Aldehydes, Amyl Acetate, Dioxane, Ethyl Acetate), Gas and Water Vapor, Ketones (Mek, Mibk, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, L (KTAFGT18SFT)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 12, 1 PR (TTP030PU-120)
- VF IMAGEWEAR Deluxe Shirt Nomex 4.5Oz Royal (SND2RB RG L)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, L (2RB37)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, 10, 1 PR (B174R/10)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (NK803/9)
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (LA132G/8)
- HONEYWELL NORTH 14-1/2" Chemical Resistant Gloves, Laminated Film, 7, 1 PR (SSG/7)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (AK1815/O/7)
- HONEYWELL NORTH North Silver Shield SSG Smooth Finish PE and EVOH Blend Gloves, 10PK (SSG/9)
- MAGID Chem & Liquid Gloves, Green, 12 PK (WF8-7)
- Honeywell North Chemical Resistant Gloves