Shop All Chemical Resistant Gloves
Honeywell North
11" Chemical Resistant Gloves, Butyl, 11, 1 PR
Mfr # B161/11
Zoro # G3837267
product price: $34.59
/pr
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 11
- Glove Materials Butyl
- Glove Length 11 in
- Glove Thickness 16.00 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # B161/11
- Zoro # G3837267
- UPC # 821812008035
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Size | 11 |
Glove Size | 11 |
Glove Length | 11 in |
Length | 11" |
Details
Item | Chemical Resistant Gloves |
Color | Black |
Glove Materials | Butyl |
Glove Thickness | 16.00 mil |
Cuff Style | Rolled Bead |
Standards | Meeting the requirements of MIL-DTL-43976D |
Resists | Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics |
Supported / Unsupported | Unsupported |
Special Features | Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm |
Application | Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General), for Ketones Found in Machine Shops, Semi Conductor Industry, Propellant Manufacturing, Fuels and Esters Found in Laboratories and the Manufacture of Man Made Fibers |
Glove Texture Location | Smooth |
Description
Chemical Resistant Gloves, Butyl, Smooth, 16 mil, 11 in, Cuff Rolled Bead, Glove Size 11, Color Black, Unsupported, Standards Meeting the requirements of MIL-DTL-43976D, Resists Acetone, Acetone) and Esters (Tricresyl Phosphate, Alcohols and Most Organic Acids or Caustics, Aldehydes, Amyl Acetate, Dioxane, Ethyl Acetate), Gas and Water Vapor, Ketones (Mek, Mibk, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black (WMN100277)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SSLXXL)
- 3M ADFLO Waist Belt, Black Leather (15-0099-16)
- BRADY Eyewash Station in Green (PD997E)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 7, 1 PR (B161/7)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 10, 1 PR (B161/10)
- HONEYWELL NORTH Nitri-Knit™ Nk803 Supported Gloves Rough Finish Nitrile Gloves, 9 (NK803/9)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, M, 1 PR (B144RGI/M)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, Nitrile, 10, 1 PR (NK803IN/10)
- HONEYWELL NORTH Nitri-Knit Supported Nitrile Gloves, Blue, XL (NK803ES/10)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, M, 1 PR (707D-08)
- Honeywell North Chemical Resistant Gloves