Shop All Chemical Resistant Gloves
Honeywell North
11" Chemical Resistant Gloves, Butyl, 10, 1 PR
Mfr # B131R/10
Zoro # G1929669
product price: $50.75
/pr
Sold in multiples of 6 for $304.50
$304.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 10
- Chemical Resistant Glove Material Butyl
- Glove Size 10
- Glove Materials Butyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # B131R/10
- Zoro # G1929669
- UPC # 821812007854
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Size | 10 |
Glove Size | 10 |
Glove Length | 11" |
Length | 11" |
Details
Item | Chemical Resistant Gloves |
Color | Black |
Chemical Resistant Glove Material | Butyl |
Glove Materials | Butyl |
Glove Thickness | 13.00 mil |
Latex-Free | Yes |
Cuff Style | Rolled Bead |
Standards | UL/cUL 705, AMCA Sound and Air |
Resists | Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics |
Supported / Unsupported | Unsupported |
Special Features | High Temperture Option, SuperResolution Option |
Glove Texture Location | Fingers Only |
Chemical Glove Resistant Material | Butyl |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
Cuff | Rolled/Beaded |
For Glove Thickness | 13.00 mil |
Description
Chemical Resistant Gloves, Butyl, Fingers Only, 13 mil, 11 in, Cuff Rolled/Beaded, Glove Size 10, Color Black, Unsupported, Standards MIL-DTL-43976D, Resists Acetone, Acetone) and Esters (Tricresyl Phosphate, Alcohols and Most Organic Acids or Caustics, Aldehydes, Amyl Acetate, Dioxane, Ethyl Acetate), Gas and Water Vapor, Ketones (Mek, Mibk, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Winter Demolition Gloves – M (48-73-0041)
- MUTUAL INDUSTRIES 17" Slush Boot Size 15 (14500-15-17)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-L (SV3B-2ZOM-L)
- CONDOR Carabiner, Auto-Lock, 8 1/8 in Length, Zinc-Plated Alloy Steel, Yellow (16V858)
- HONEYWELL NORTH Honeywell North Nitri-Knit 26"L Shoulder-Length Insulated Nitrile Gloves (NK803ESIN/10)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (AK1815/O/7)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (ATCP1815/O/11)
- HONEYWELL NORTH 16" Chemical Resistant Gloves, Laminated Film, 9, 1 PR (SSG/9)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 11, 1 PR (B131R/11)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, M, 1 PR (B074GI/M)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (87-224)
- Honeywell North Chemical Resistant Gloves