Shop All Fan Parts
Honeywell
Non-Programmable Thermostat
Mfr # TH114-A-120S
Zoro # G2493998
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- For Use With Baseboard Heater; Radiant Ceiling; Convector or Fan-forced Heater; Electric Heating
- Phase 1
- Features Dimensions: 4.9" x 2.8" x 0.9"; Ambient Temperature Range: 32F to 122F; Setting Temperature Range: 40F to 86F
- Control Type Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 4 7/8 in |
Overall Width | 2 13/16 in |
Overall Depth | 7/8 in |
Lead Length | 6 in |
Details
Voltage | 120VAC |
For Use With | Baseboard Heater; Radiant Ceiling; Convector or Fan-forced Heater; Electric Heating |
Item | Non-Programmable Thermostat |
Phase | 1 |
Features | Dimensions: 4.9" x 2.8" x 0.9"; Ambient Temperature Range: 32F to 122F; Setting Temperature Range: 40F to 86F |
Control Type | Switch |
Switch Type | Epoxy-Soundproofed Relay |
Temperature Control Range | +40 to +86 Degrees F (+5 to +30 Degrees C) |
Temperature Sensitivity | 0.9 Degrees F (0.5 Degrees C) |
Thermostat Type | Line Voltage |
Frequency | 50 Hz, 60 Hz |
Switch Action | SPST |
Changeover Type | No |
Temperature Differential | 1 Degrees F (0.5 Degrees C) |
Compatible System Type | Baseboard Heater, Convector or Fan Forced Heater |
Programming Capability | Non-Programmable |
Electrical Connection Type | Hardwired |
Lead Material | Copper |
Mounting Direction | Vertical |
Operating Temperature Range | +32 to +122 Degrees F (0 to +50 Degrees C) |
Description
Non-Programmable Thermostat, Switch Action SPST
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES 1/4" SAE Cap w/ Gasket, PK5 (A31992)
- KWIKOOL Ceiling Kit (CK-24)
- DAYTON Gravity Vent, 36 In, Base 40 1/2 In Sq (1WDN5)
- PATTERSON FAN CO, INC. Patterson Fan 22" High Velocity Industrial Drum Fan w/ Yoke Mount, 5,570 CFM, 1/2 HP, 1 Phase (H22A)
- HONEYWELL Mixing Valve, 1/2in, 3 Way, Normally Open (VP526A1019)
- HONEYWELL Actuator, 2 Position, 24V, 2 Wire (VC8114ZZ11)
- HONEYWELL Dp2030D5002 Deluxe Power Pro (DP2030D500)
- HONEYWELL Digital Wall Module, White (T7560A1042)
- HONEYWELL True HEPA Replacement Filter, PK2 (HRF-R2)
- HONEYWELL Actuator, 13 sec. Open with Shaft (V4055A1098)
- JB INDUSTRIES Motor, 115/230V, 50/60 Hz (PR-207)
- Honeywell Fan Parts