Shop All Control Parts
Honeywell
Non Linear Thermostat
Mfr # TR23
Zoro # G4759303
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Honeywell
- For Use With Mfr. Model Number VP525C1008, VP525C1016, VP525C1024, VP525C1032, VP525C1040, VP525C1057, VP525C1065, VP525C1073, VP525C1081
- Standards CE, Class B, FCC Part 15, UL94 Plastic Enclosure
- Accessory Type Pneumatic Thermostat
- Temperature Scale Celsius/Fahrenheit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # TR23
- Zoro # G4759303
- Country of Origin Mexico
- Category Control Parts
Dimensions
Overall Width | 3 in |
Overall Depth | 1 in |
Overall Height | 4 3/4 in |
Details
Item | Pneumatic Thermostat |
Fits Brand | Honeywell |
For Use With Mfr. Model Number | VP525C1008, VP525C1016, VP525C1024, VP525C1032, VP525C1040, VP525C1057, VP525C1065, VP525C1073, VP525C1081 |
Standards | CE, Class B, FCC Part 15, UL94 Plastic Enclosure |
Accessory Type | Pneumatic Thermostat |
Temperature Scale | Celsius/Fahrenheit |
Temperature Control Range | 45 Degrees to 99 Degrees F |
Deadband | 55 Degrees to 85 Degrees F |
Manual Indexing Switch | No |
Temperature Settings | Single Temperature |
Application | Heat or Cool |
Maximum Operating Humidity | 95 % |
Differential Type | Fixed |
Control Type | Exposed Dial |
Minimum Control Temperature | 45 Degrees F |
Minimum Operating Humidity | 5 % |
Maximum Control Temperature | 99 Degrees F |
Description
Pneumatic Thermostat, Overall Height 4 3/4 in, Overall Width 3 in, Standards CE, Class B, FCC Part 15, UL94 Plastic Enclosure, Application Heat or Cool
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Cartridge with O-Rings and Cover Seal (PR-303)
- HONEYWELL Filter R True HEPA Replacement Filter, HRFR1, White (HWLHRFR1)
- AAF FLANDERS 87357.012020, 20 x 20 x 1 in. Natural Standard Pleated Air Filter, 12PK (FL575627)
- PERFECT AIRE Electric Utility Garage Heater (1PHG5000)
- HONEYWELL Pressure Switch, 2-15 psi, M/R, Open-Rise (L4079B1033)
- HONEYWELL Yoke Assy., Mp953B, D, F. (316059A/U)
- HONEYWELL 50053952-020 20-40-60 Minute (50053952-0)
- HONEYWELL Hz432 Multi Stage 3H-2C Truezone (HZ432)
- HONEYWELL S87D1020 Dsi Control 4 Sec. (S87D1020)
- HONEYWELL DC1202-1-0-0-0-1-0-0-0 (DC120210001000)
- SUPCO Contactor, 40A, 24V, 2 Pole (DP40242)
- Honeywell Control Parts