Shop All Gauze & Dressings
Honeywell
Non-Adherent Pad, Sterile, PK10
Mfr # 063721
Zoro # G3290524
original price:
$3.89
10% off
new price: $3.49
/pk 10, $0.35/ea
$3.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4 in
- Product Type Non-Adherent Pad
- Package Type Bulk
- Unitized Unitized
- Fastener Included Fastener Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 063721
- Zoro # G3290524
- Country of Origin Mexico
- Category Gauze & Dressings
Dimensions
Length | 4 in |
Dressing Width | 2 in |
Package Width | 2 5/8 in |
Package Length | 4 1/4 in |
Dressing Length | 3 in |
Package Height | 5/8 in |
Width | 2 in |
Description
Non-Adherent Pad, Dressing Length 3 in, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 10, Package Height 5/8 in, Package Width 2 5/8 in, Package Length 4 1/4 in, Compatible Manufacturer Part Number 34400EB, Standards ANSI Z308.1-2009, Latex Content Latex Free, Dressing Color White, Package Type Bulk, Product Type Non-Adherent Pad, Self-Adhesion Not Self-Adhering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES 3B® Anatomical Model - Deluxe Neuro-Anatomical Brain, 8-Part (971882)
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- CREST HEALTHCARE Replacement Knob, String and Pendant (80K)
- UNITED SCIENTIFIC Wood Splints PK500 (WSP500)
- HONEYWELL Gauze Sponge, White, Gauze, Bulk, PK200 (074144)
- HONEYWELL Self-Adherent Wrap, Blue, 2 in., 5 yd. (720071)
- HONEYWELL Burn Dressing, Soaked, Non-Woven Cloth (021031)
- HONEYWELL Gauze Bandage, Non-Sterile, White, No, Gauze (051820)
- HONEYWELL Bandage, Beige (100520-H5)
- HONEYWELL Gauze Compress, Sterile, White, Unitized (020510)
- WATERJEL Burn Wrap, Sterile, Blue, Wool, 36" L (G3630P-4.69.000)
- Honeywell Gauze & Dressings