Shop All Calibration Gas
Honeywell
Nitgrogen, 103L
Mfr # 54-9035
Zoro # G8201334
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Nitrogen
- Cylinder Capacity 103 L
- Gas Mixture Nitrogen 99.9%
- Cylinder Height 13.6 in
- For Use With GasAlert Series Model Nitrogen Sensors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 54-9035
- Zoro # G8201334
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Height | 13.6 in |
Cylinder Diameter | 3.3 in |
Details
Item | Calibration Gas |
Gas Name | Nitrogen |
Cylinder Capacity | 103 L |
Gas Mixture | Nitrogen 99.9% |
For Use With | GasAlert Series Model Nitrogen Sensors |
Product Type | Calibration Gas |
CAS Number | 7727-37-9 |
CGA Number | CGA 600 |
Gas Type | Nitrogen |
Chemical Formula | N2 |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With GasAlert Series Model Nitrogen Sensors, Gas Mixture Nitrogen 99.9 Percent, Gas Type Nitrogen, Product Type Calibration Gas, Chemical Formula N2, CAS Number 7727-37-9, Background Gas Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Windigo Pant, Charcoal, S (910CP-S)
- SAFEWAZE PRO+ Full Body Harness: 1D, QC Chest, TB Legs, Trauma relief, S/M (023-1250)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 9M, PR (807-6003 9M)
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814L)
- HONEYWELL Hydrogen, 500 ppm, Balance Air, 103L (1991-0159)
- HONEYWELL Calibration Gas, 100 Percent Nitro N2, 34L (CG-G0043-N2-34)
- HONEYWELL Calibration Gas, 25 ppm H2S, 34L (CG2-H-25-34)
- HONEYWELL Calibration Gas, 25 ppmH2S, 0.5Percent, 34L (CG-QT34-1)
- HONEYWELL Calibration Gas, 100 ppm Ammonia NH3, 58L (CG2-A-100-58)
- HONEYWELL Calibration Gas, 50 ppm Ammonia, 34L (CG2-A-50-34)
- GASCO Calibration Gas, Air, Ammonia, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-14-50)
- Honeywell Gas Detection