Shop All Switch Accessories
Honeywell
Multicluster LED
Mfr # CPSLED120
Zoro # G4116804
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 1CPS or 2CPS Series Limit Switch
- Compatible Product Type Limit Switch
- Compatible with Series 1CPS, 2CPS
- Product Type Multicluster LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CPSLED120
- Zoro # G4116804
- UPC # 078454925736
- Country of Origin United States
- Category Switch Accessories
Details
Item | Multicluster LED |
For Use With | Mfr. No. 1CPS or 2CPS Series Limit Switch |
Compatible Product Type | Limit Switch |
Compatible with Series | 1CPS, 2CPS |
Product Type | Multicluster LED |
Description
Multicluster LED, For Use With Mfr. No. 1CPS or 2CPS Series Limit Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Beam Clamp Mild Steel (BC200)
- SOUTH MAIN HARDWARE 48-in 175-lb, Black, 25 Standard Nylon Tie (220256)
- OMRON Snap Switch Cover, PVC, F/ Z Series (AP-Z)
- ASI 6 AWG Insulated Inline Splice, Wire Range 2/0 to 6 AWG, Black Insulation, UL Listed (AICD2-0-1)
- HONEYWELL J-Hook Turnbuckle, Carbon Steel, 7-3/4in.L (CPSzTB)
- HONEYWELL Pressure Switch Boot, 5000 Series, 150 psi (79380-00)
- HONEYWELL Cable Kit, Plastic Coated Steel, 25 ft. L (CLSZC1)
- HONEYWELL Cable Kit, Plastic Coated Steel, 150 ft. L (CLSZC4)
- HONEYWELL LIMIT SWITCH BASE SWITCH PARTS AND ACCESSORY (MPB20)
- HONEYWELL Cable Kit, Plastic Coated Steel, 250 ft. L (CLSZC7)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL31)
- Honeywell Switch Accessories