Shop All Gauze & Dressings
Honeywell
Multi-Trauma Dressing, Sterile, White, Bulk
Mfr # 069564
Zoro # G1083424
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 30 in
- Product Type Multi-Trauma Dressing
- Package Type Bulk
- Dressing Color White
- Dressing Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 069564
- Zoro # G1083424
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 30 in |
Dressing Width | 12 in |
Dressing Length | 30 in |
Width | 12 in |
Details
Product Type | Multi-Trauma Dressing |
Package Type | Bulk |
Dressing Color | White |
Standards | ANSI Z308.1-2009 |
Fastener Included | Fastener Not Included |
Latex Content | Latex Free |
Compatible Manufacturer Part Number | 148820 |
Unitized | Bulk |
Water Resistance | Not Water Resistant |
Sterility | Sterile |
Color | White |
Waterproof | No |
Industry Type | Healthcare |
Item | Multi-Trauma Dressing |
Sterile/Non-Sterile | Sterile |
Description
Multi-Trauma Dressing, Dressing Length 30 in, Dressing Width 12 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Bulk, Fastener Included Fastener Not Included, Number of Units Included Not Applicable, Compatible Manufacturer Part Number 148820, Compatible Grainger Part Number 3EWF3, Standards ANSI Z308.1-2009, Latex Content Latex Free, Dressing Color White, Package Type Bulk, Product Type Multi-Trauma Dressing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Medique® Medi-First® Pain Relief Blood Clotting Spray, 3 Oz. (MP226-17)
- FIRST VOICE Wheelchair, 500 lb, 24 In Seat, Silver/Navy (MDS806950)
- ADVIL Pain Reliever, Gel Tablet, 200mg, PK100 (016902)
- FIRST AID ONLY Swab Stick, Povidone Iodine, PK50 (M318)
- HONEYWELL Bandage, Beige (100520-H5)
- HONEYWELL Gauze Bandage, Non-Sterile, White, No, Gauze (051820)
- HONEYWELL Gauze Compress, White, Unitized, PK4 (020766)
- HONEYWELL Bandage, Beige, Elastic, Bag, 5 yd. (103200T)
- HONEYWELL Triangular Bandage, Yes, Cotton Cloth (020374)
- HONEYWELL Elastic Wrap, Non-Strl, 4In W x 5yd L, PK5 (041966)
- DYNAREX Dynarex DynaDerm Xtra Thin Hydrocolloid Dressing Bandage, 6inL x 6inW, 60 Pcs (3019)
- Honeywell Gauze & Dressings