Honeywell

Multi-Gas Detector, Yellow Housing Color


product price: $2,645.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Sensor Range 0 to 100 ppm, 0 to 100% LEL, 0 to 2000 ppm, 0 to 25% v/v, 0 to 500 v/v, 0 to 50000 ppm
  • Alarm Setting Adjustable
  • Battery Life 18 hr
  • Chemical Formula CL2, CO, CO2, H2, H2S, HCN, NH3, NO, NO2, O2, SO2
  • Resolution Carbon Dioxide 100 ppm, Carbon Monoxide 1 ppm, Combustible Gases 1% LEL, Combustible Gases 0.01% vol, Hydrogen Sulfide 1 ppm/0.1 ppm, Oxygen 0.1% vol
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturer Warranty Length 3 yr
Overall Depth 1.6 in
Overall Height 5.8 in
Overall Width 3.3 in
Battery Size 3.7V

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Yellow, Gas Detected Carbon Dioxide, Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Communication Protocol Bluetooth, Wireless, Series BW Ultra, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Rechargeable Battery Yes, Resistance Properties Scratch Resistant, Operating Humidity - Minimum 5 Percent, Temperature Code T4

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.