Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, Yellow Housing Color
Mfr # HU-X1W1H1M1A1-Y-N
Zoro # G9149714
product price: $2,243.99
/ea
Free Shipping & Returns
$2,243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution Ammonia 1 ppm, Carbon Monoxide 1 ppm, Combustible Gases 1% LEL, Hydrogen Sulfide 1 ppm/0.1 ppm, Oxygen 0.1% vol
- Includes 7/16 in Dust Porous Filter, Screen Protector, (2) 1/8 in Male Luer-Lock FIttings, (2) 1/8 in Mini Quick Connect Fittings, (5) Pump Filters, 9.8 ft PVC Tubing, Screwdriver Telescope with Double End
- Chemical Formula CL2, CO, CO2, H2, H2S, HCN, NH3, NO, NO2, O2, SO2
- Housing Color Yellow
- Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # HU-X1W1H1M1A1-Y-N
- Zoro # G9149714
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Width | 3.3 in |
Overall Depth | 1.6 in |
Battery Size | 3.7V |
Overall Height | 5.8 in |
Manufacturer Warranty Length | 3 yr |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Yellow, Gas Detected Ammonia, Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Communication Protocol Bluetooth, Wireless, Series BW Ultra, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Rechargeable Battery Yes, Resistance Properties Scratch Resistant, Operating Humidity - Minimum 5 Percent, Temperature Code T4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Poster, Make A Play For, 18 x 24 In. (SP125156L)
- BRADY Pipe Marking Arrow Tape, Yellow/Black, 2 in x 90 ft, Vinyl, 720 Arrows per Roll, Max Temp 180F (91420)
- NMC NMC, Dangerous For Environment GHS Label, Vinyl, 4" x 4", 250/ROLL (GHS2074ALV2)
- NOTRAX 36 ft. L x PVC Foam, 1/2" Thick (419S0236BY)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-X0H0-Y-NA)
- HONEYWELL Multi-Gas Detector, H2S, CO, O2, LEL, 2 yrs Battery Life (BWC4-Y-N)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XW00-Y-NA)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XWHM-Y-NA)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-N)
- HONEYWELL Gas Detector Confined Space Kit (QT-CK-DL)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Isobutylene, 100 ppm (18107292)
- Honeywell Gas Detection