Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, O2/LEL/H2S/CO/VOC
Mfr # HU-X1W1H1M1Q1-Y-N
Zoro # G1150988
Free Shipping & Returns
$2,885.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Formula CO, H2S, O2, VOC
- Standards ATEX II 1 G Ga Ex ia IIC T4, IECEX Ex ia IIC T4, cUL
- Alarm Setting Adjustable
- Features Ergonomically Designed, One Button Operation
- Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # HU-X1W1H1M1Q1-Y-N
- Zoro # G1150988
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Height | 5.88 in |
Battery Size | 3.7V |
Overall Depth | 1.63 in |
Overall Width | 3.31 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Yellow, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, VOC, Communication Protocol Bluetooth, Wireless, Series BW Ultra, Sub-Brand BW, Battery Size 3.7V, Temperature Code T4, Alarm Setting Adjustable, Battery Life 18 hr
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock® Grip Tight„¢ Circuit Breaker Lockout (506)
- VIKING Jacket, Insulated, Navy, XL (850N-XL)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 54 ft. L (8TME4)
- NMC CPR First Aid Certified And Trained Hard Hat Label, Pk25 (HH55)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21101-100)
- HONEYWELL Multi-Gas Detector, 2 Gas, LEL, O2, 2 yr Battery Life (XT-XWOO-Y-NA)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XWHM-Y-NA)
- HONEYWELL MultiRAE Lite (MAB3-02C1000-030)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-42M)
- HONEYWELL MultiRAE Lite (MAB6-0EC1000-020)
- SENSIT TECHNOLOGIES SENSIT with 2610 Sensor (HXG-2d)
- Honeywell Multi-Gas Detectors