Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, H2S, CO, O2, LEL, 2 yrs Battery Life
Mfr # BWC4-Y-N
Zoro # G3201848
Free Shipping & Returns
$965.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards IP68
- Battery Life 2 yrs
- Sensor Range H2S (0-100ppm), CO (0-1000ppm), O2 (0-25%vol), LEL (0-100%LEL)
- Alarm Type Audible, Visual, Vibrating
- Operating Temp. Range -4 to 131°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # BWC4-Y-N
- Zoro # G3201848
- Country of Origin Unknown
- Category Multi-Gas Detectors
Details
Standards | IP68 |
Battery Life | 2 yrs |
Sensor Range | H2S (0-100ppm), CO (0-1000ppm), O2 (0-25%vol), LEL (0-100%LEL) |
Alarm Type | Audible, Visual, Vibrating |
Operating Temp. Range | -4 to 131°F |
Features | Datalogging for 70 most recent events; Adjust STEL period (5-15 minutes in 1 minute intervals) |
Item | Multi-Gas Detector |
Gas Detected | H2S, CO, O2, LEL |
Description
The Bw Clip Bwc4-Y-N Is A Two Year Continuous Run-Time Gas Detector That Monitors And Detects Up To Four Gases Including Hydrogen Sulfide (H2S), Carbon Monoxide (Co), Oxygen, O2) And Combustible Gases. Bw Clip4 Can Be Used Directly Out Of The Box Without Any Calibration Or Configuration. No Charging, Battery Replacement Or Sensor Replacements Are Needed. With Its Compact Profile You Won'T Even Know You Are Wearing It. Simple One Button Operation Makes It User-Friendly And It Has Intuitive Lcd Icons And Shows Real-Time Gas Concentrations.,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Stretch Nylon (WCG2-02-S)
- MONTOUR LINE Stanchion Belt Barrier Rubber Base Black Post 11ft.Black Belt (MSR630-BK-BK-110)
- NEVS Thermal Paper Rolls 4-3/8" Pyxis / Omnicell Compatable (TPR438-80)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (48UP98)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XW00-Y-NA)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-421)
- HONEYWELL Multi-Gas Detector, Yellow Housing Color (HU-X1W1H1M1A1-Y-N)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21102-101)
- HONEYWELL Multi-Gas Detector, 2 mo Battery Life, Yellow (ICON-Y-H)
- HONEYWELL Multi-Gas Detector, 14 hr Battery Life, Gray (M020-11111-111)
- 3M Organic Vapor Monitor 3500 Plus B (3500+B)
- Honeywell Gas Detection