Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 8 to 13 hr Battery Life, Yellow
Mfr # XT-XWHM-Y-NA-CS
Zoro # G5201691
product price: $1,702.99
/ea
Free Shipping & Returns
$1,702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Range 0 to 5.0% v/v, CO 0 to 500 ppm, H2S 0 to 100 ppm, LEL 0 to 100%, O2 0 to 30.0%
- Includes 0.5 lpm Regulator, Calibration Gas (2.5% CH4, 18% O2, 25 ppm H2S, 100 ppm CO), IR Connectivity Kit, Sampling Probe
- Alarm Type Audible, Vibrating, Visual
- Housing Color Yellow
- Battery Life 8 to 13 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # XT-XWHM-Y-NA-CS
- Zoro # G5201691
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Width | 2.81 in |
Battery Size | 3.7V |
Overall Height | 5.13 in |
Overall Depth | 2 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector & Confined Space Kit, Display Screen Type LCD, Includes Probe Yes, Housing Color Yellow, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Communication Protocol PC-Compatible Interface, Wireless, Series BW Max XT, Sub-Brand BW, Battery Size 3.7V, Resistance Properties Water Resistant, Temperature Code T4, Alarm Setting Adjustable, Battery Life 8 to 13 hr
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Hat, Camouflage (6615)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, L (70129_480-L)
- PIG DrainBlocker Carry Bag for Drain Cover (PLR232-36IN)
- MOON AMERICAN Pin Rack Assembly, Plastic Nozzle, 100 Ft (142-1005)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XW00-Y-NA)
- HONEYWELL Multi-Gas Detector, 2 Gas, LEL, O2, 2 yr Battery Life (XT-XWOO-Y-NA)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21101-100)
- HONEYWELL Multi-Gas Detector, Yellow Housing Color (HU-X1W1H1M1A1-Y-N)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-421)
- HONEYWELL Multi-Gas Detector, 2 mo Battery Life, Yellow (ICON-Y-H)
- HONEYWELL MultiRAE Lite (MAB6-0EC1000-020)
- Honeywell Gas Detection