Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 6 hr Battery Life, Black, Yellow
Mfr # SPMF-P1US
Zoro # G1154670
product price: $11,015.99
/ea
Free Shipping & Returns
$11,015.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Black/Yellow
- Status Indicator LED
- Alarm Setting Adjustable
- Chemical Formula CL2, CLO2, F2, H2O2, NH3, NO2, O3
- Sensor Range CL2 0 to 5 ppm, ClO2 20 to 1000 ppm, F2 0 to 10 ppm, H2O2 0 to 3 ppm, NH3 0 to 150 ppm, NO2 0 to 10 ppm, O3 20 to 1000 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # SPMF-P1US
- Zoro # G1154670
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Width | 7.2 in |
Overall Height | 13.2 in |
Display Size | 3.5 in |
Overall Depth | 9.5 in |
Description
Multi-Gas Detector, Replaceable Battery Not Applicable, Product Type Multi-Gas Detector, Display Screen Type LCD TFT, Includes Probe Not Applicable, Housing Color Black/Yellow, Gas Detected Ammonia, Chlorine, Chlorine Dioxide, Fluorine, Hydrogen Peroxide, Nitrogen Dioxide, Ozone, Communication Protocol Not Applicable, Series Not Applicable, Sub-Brand Not Applicable, Battery Size Not Applicable, Operating Humidity - Maximum 100 Percent, Status Indicator LED, Operating Humidity - Minimum 0 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Numbered Tag, 1-1/4In, Black/White, 201-300 (22CN36)
- ZEP Zep-O-Zorb, Absorbent, 50 lb. (230035)
- LUCKY LINE LuckyLine: ID TAG JMP RNG SKR CLEAR, PK 10 (LKL-6051010)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 5-1/2 in. W (GP-107)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAZ3-A2C112E-020)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-421)
- HONEYWELL Multi-Gas Detector, Yellow Housing Color (HU-X1W1H1M1A1-Y-N)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XW00-Y-NA)
- HONEYWELL Multi-Gas Detector, 2 Gas, LEL, O2, 2 yr Battery Life (XT-XWOO-Y-NA)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-X0H0-Y-NA)
- CHEMTEQ Filter Change Indicator Inline for Aromatic Diisocyanates Vapors (604)
- Honeywell Multi-Gas Detectors