Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 40 day Battery Life, Yellow
Mfr # CPD-W7X1H1S3-Y-00
Zoro # G201715748
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Status Indicator LED
- Operating Temp. Range 40 Degrees C to 60 Degrees C (-40 Degrees F to 140 Degrees F) and -20 Degrees C to 60 Degrees C ( -4 Degrees F to 140 Degrees F ) with Catalytic LEL sensor
- Power Source Battery
- Chemical Formula CO, H2S, O2, SO2
- Sensor Range O2 (0-30%vol)- LEL (0-100% LEL)- CO (0-2000ppm)- H2S (0-200ppm)- SO2 (0-150ppm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CPD-W7X1H1S3-Y-00
- Zoro # G201715748
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Depth | 1.7 in |
Manufacturer Warranty Length | 3 yr |
Battery Size | 5V |
Overall Height | 4.29 in |
Overall Width | 2.44 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type Monochrome, Includes Probe Yes, Housing Color Yellow, Gas Detected Combustible Gas, Hydrogen Sulfide, Oxygen, Sulfur Dioxide, Communication Protocol Bluetooth, Wireless, Series BW Flex, Sub-Brand BW, Battery Size 5V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1318-RA_14X10 (U5-1318-RA_14X10)
- ZORO SELECT Repair Tag, 5-3/4 x 3 In, R/Wht, PK25 (3XDP3)
- SUPERIOR GLOVE Driver Gloves, Endura(R), Size M, PR (378GOBDTKM)
- CORDOVA Polyurethane Coated Machine-Knit Gloves, Cor-Brite, Yellow, L, 12PK (6901L)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21101-100)
- HONEYWELL Multi-Gas Detector, O2/LEL/H2S/CO/VOC (HU-X1W1H1M1Q1-Y-N)
- HONEYWELL Multi-Gas Detector, 13 hr Battery Life, Yellow (XT-XWHM-Y-NA)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-00HM-Y-NA)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-421)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-N)
- PCE INSTRUMENTS Environmental Gas Detector, At Low Concentrations 0 to 1000 ppm (PCE-GA 12)
- Honeywell Gas Detection