Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 40 day Battery Life, Yellow
Mfr # CPD-W7X1H1M1-Y-00
Zoro # G401715746
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP66/IP68
- Chemical Formula CO, H2S, O2, SO2
- Alarm Type Audible, Vibrating, Visual
- Sensor Range O2 (0-30%vol)- LEL (0-100% LEL)- CO (0-2000ppm)- H2S (0-200ppm)- SO2 (0-150ppm)
- Operating Temp. Range 40 Degrees C to 60 Degrees C (-40 Degrees F to 140 Degrees F) and -20 Degrees C to 60 Degrees C ( -4 Degrees F to 140 Degrees F ) with Catalytic LEL sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CPD-W7X1H1M1-Y-00
- Zoro # G401715746
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Width | 2.44 in |
Overall Height | 4.29 in |
Manufacturer Warranty Length | 3 yr |
Overall Depth | 1.7 in |
Battery Size | 5V |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type Monochrome, Includes Probe Yes, Housing Color Yellow, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Communication Protocol Bluetooth, Wireless, Series BW Flex, Sub-Brand BW, Battery Size 5V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Orange/Red, 5XL (53YM79)
- ENPAC Catch Basin Insert, Oil, , Black (4341)
- BRADY Label Cartridge, White, Labels/Roll: 100 (M71-37-483)
- ECLIPSE TOOLS Replacement Light for Beanies 902-594 (902-597)
- HONEYWELL MultiRAE Lite (MAB3-02C1000-030)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAZ3-A2C112E-020)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XWHM-Y-NA)
- HONEYWELL Multi-Gas Detector, 2 mo Battery Life, Yellow (ICON-Y-H)
- HONEYWELL Technologies By Cliphb-Case Hibernation Case For Bw Clip Gas Detectors (CLIPHB-CASE)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21102-101)
- HONEYWELL Multi-Gas Detector, Yellow Housing Color (HU-X1W1H1M1A1-Y-N)
- Honeywell Gas Detection