Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 40 day Battery Life, Yellow
Mfr # CPD-W6X1H1M1-Y-00
Zoro # G501715738
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution Carbon Monoxide 1 ppm, Catalytic 1% LEL, Hydrogen Sulfide 1 ppm, Oxygen 0.1% vol
- Features Real-Time Gas Reading At A Glance
- Sensor Range O2 (0-30%vol)- LEL (0-100% LEL)- CO (0-2000ppm)- H2S (0-200ppm)- SO2 (0-150ppm)
- Alarm Setting Combustible Gas (1% to 60% LEL)
- Status Indicator LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CPD-W6X1H1M1-Y-00
- Zoro # G501715738
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Width | 2.44 in |
Battery Size | 5V |
Overall Height | 4.29 in |
Overall Depth | 1.7 in |
Manufacturer Warranty Length | 3 yr |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type Monochrome, Includes Probe Yes, Housing Color Yellow, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Communication Protocol Bluetooth, Wireless, Series BW Flex, Sub-Brand BW, Battery Size 5V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Gloves, 3 Cut Level, Uncoated, Men's, 1 PR (KV18A-100-50)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, M, 100 PK, Violet Blue (SU-690)
- EDWARDS SIGNALING Remote Test Station, Keyed, H 3 x L 2 In (SD-TRK4)
- NMC Caution Falling Ice And Snow Sign, C380RB (C380RB)
- HONEYWELL Technologies By Cliphb-Case Hibernation Case For Bw Clip Gas Detectors (CLIPHB-CASE)
- HONEYWELL Multi-Gas Detector, 2 Gas, LEL, O2, 2 yr Battery Life (XT-XWOO-Y-NA)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAZ3-A2C112E-020)
- HONEYWELL Multi-Gas Detector, Yellow Housing Color (HU-X1W1H1M1A1-Y-N)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (HU-X1W1H1M1S1-Y-N)
- HONEYWELL Multi-Gas Detector, 13 hr Battery Life, Yellow (XT-XWHM-Y-NA)
- GFG Multi-Gas Detector, 170 hr Battery Life, Black (G450-11420C)
- Honeywell Gas Detection