Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 40 day Battery Life, Black
Mfr # CPD-W6X1H1S3-B-00
Zoro # G501715752
product price: $764.99
/ea
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Black
- Sensor Range O2 (0-30%vol)- LEL (0-100% LEL)- CO (0-2000ppm)- H2S (0-200ppm)- SO2 (0-150ppm)
- Operating Temp. Range 40 Degrees C to 60 Degrees C (-40 Degrees F to 140 Degrees F) and -20 Degrees C to 60 Degrees C ( -4 Degrees F to 140 Degrees F ) with Catalytic LEL sensor
- Power Source Battery
- Battery Life 40 day
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CPD-W6X1H1S3-B-00
- Zoro # G501715752
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Height | 4.29 in |
Overall Width | 2.44 in |
Overall Depth | 1.7 in |
Battery Size | 5V |
Manufacturer Warranty Length | 3 yr |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type Monochrome, Includes Probe Yes, Housing Color Black, Gas Detected Combustible Gas, Hydrogen Sulfide, Oxygen, Sulfur Dioxide, Communication Protocol Bluetooth, Wireless, Series BW Flex, Sub-Brand BW, Battery Size 5V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE Flammable Safety Cabinet, 12 gal., Yellow (SC12F)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Anti-Scratch, Polarized (GSK116VS)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 30 ft. Black Belt (WMX160-BK-BK-M-M-300)
- ANSELL Electrical Gloves, Class 0, Yellow, Sz12, PR (CLASS 0 Y 14)
- HONEYWELL Multi-Gas Detector, 14 hr Battery Life, Gray (M020-11111-111)
- HONEYWELL Multi-Gas Detector, 13 hr Battery Life, Yellow (XT-XWHM-Y-NA)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-N)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XW00-Y-NA)
- HONEYWELL Gas Detector Confined Space Kit (QT-CK-DL)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-421)
- SENSIT Sensor Retainer Filter, 3/4 x 1/16 in. (360-00203)
- Honeywell Multi-Gas Detectors