Honeywell

Multi-Gas Detector, 4 Gas, CO, H2S, LEL, O2, 2 yr Battery Life (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Multi-Gas Detectors

Key Features

  • Features Calibration Every 6 Months, Confined Space, Housing: Composite, Resistant to Dust and Water
  • Includes Calibration Gas, Hose
  • Battery Life 2 yr
  • Alarm Setting Carbon Monoxide (35 or 200 ppm), Hydrogen Sulfide (10 or 15 ppm), LEL (10 or 20%), Oxygen (19.5 or 23.5%)
  • Standards ATEX CE Ex II G Ga Ex ia IIC T4 IECEX Ga Ex ia IIC T4 Brazil BR-Exia IIC T4, CSA Certified
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Battery Size AA
Overall Height 5.13 in
Overall Width 3.25 in
Overall Depth 1.88 in

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Communication Protocol Wireless, Series BW Quattro, Sub-Brand BW, Battery Size AA, Operating Humidity - Maximum 100 Percent, Resistance Properties Dust Resistant, Water Resistant, Operating Humidity - Minimum 10 Percent, Sensor Type LEL, O2, CO, H2S, Temperature Code T4

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products