Honeywell

Multi-Gas Detector, 20 hr Battery Life, Yellow (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Multi-Gas Detectors

Key Features

  • Operating Temp. Range -20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
  • Features Combines a Comprehensive Range of Features with One Button Operation
  • Sensor Range CO 0 to 1000 ppm, H2S 0 to 200 ppm, LEL 0 to 100%, O2 0 to 30%
  • Alarm Setting Carbon Monoxide (35 or 200 ppm), Hydrogen Sulfide (10 or 15 ppm), LEL (10 or 20%), Oxygen (19.5 or 23.5%)
  • Battery Life 20 hr
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturer Warranty Length 2 yr
Battery Size AA
Overall Depth 1.9 in
Overall Width 3.2 in
Overall Height 5.1 in

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Yellow, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Communication Protocol Wireless, Series BW Quattro, Sub-Brand BW, Battery Size AA, Rechargeable Battery Yes, Resistance Properties Dust Resistant, Water Resistant, Sensor Type LEL, O2, CO, H2S, Temperature Code T4

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products